Masterflex Transfer Tubing, C-Flex® ADCF, 3/16" ID x 5/16" OD; 50 Ft

Representative image only.
Masterflex Mfr # 374-188-2 – Item # EW-06432-51
Meets the demands of various industries
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

Free Certificate of Comliance

$99.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$99.00USD / Pkg of 1
  • 4-9$89.10USD / Pkg of 1
  • 10-19$84.15USD / Pkg of 1
  • 20+$79.20USD / Pkg of 1
C-Flex Supply Constraint

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationC-Flex® ADCF
  • Tubing OD (in)5/16
  • Tubing OD (mm)8
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)22
  • Max Pressure (PSI)22
  • Max Pressure (bar)1.5
  • Min Temperature (° F)-50
  • Max Temperature (° F)275
  • Min Temperature (° C)-45
  • Max Temperature (° C)135
  • Length (ft)50
  • Length per Pack (ft)50
  • Length (m)15.2
  • Length per Pack (m)15.2
  • GMP CompliantYes
  • Sterilization MethodAutoclave;Gamma
  • Sterilization Method (Autoclave)One time 30 minute cycle at 121ºC
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Up to 40kGy
  • Regulatory ApprovalsNon-Phthalate;USP;ADCF;European Pharmacopoeia;Non-DEHP;RoHS
  • DescriptionTransfer Tubing, C-Flex® ADCF, 3/16" ID x 5/16" OD; 50 Ft
Certificate of Compliance

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

More About this Item

Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
Certification: Resin meets USP and Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -50 to 275°F (-45 to 135°C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat