Masterflex Air Operated Drum Pump, 1:1 Ratio, 13 GPM

Representative image only.
Masterflex Item # EW-79015-00
Extremely low noise level for busy work environments due to unique air mechanism
  • 60% lower air consumption
  • Quick an deasy maintenance with on piece air mechanism
  • Pumps provide fast, reliable delivery and are rugged enough for extreme conditions
  • Use for any application requiring pressurized oil — ideal for manufacturing, construction, and mining

$544.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)13
  • Motor Gear Ratio1:1
  • Power (Air)Yes
  • Max Air Inlet Pressure (bar)10
  • Max Air Inlet Pressure (psig)145
  • Tube Length, Inlet (in)36
  • DescriptionAir Operated Drum Pump, 1:1 ratio, 13 GPM

Key Features

  • 60% lower air consumption
  • Quick an deasy maintenance with on piece air mechanism
  • Pumps provide fast, reliable delivery and are rugged enough for extreme conditions
  • Use for any application requiring pressurized oil — ideal for manufacturing, construction, and mining

More About this Item

Pumps handle petroleum-based lubricants and synthetic oils. They also feature an internal muffler to reduce air noise. Stall-free air motor can be used with or without a lubricator. Make quick orientation changes by adjusting the outlet up to 360°. Easily service pump in-line to minimize costly downtime. Mount pumps directly to drum or tank; for containers other than 16 and 55 gallons, use a 2" pipe cut to the length you need.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat