Marsh Bellofram M1R1NM Miniature Regulator 0 To 60 PSIG; 1/8" NPT(F)

Representative image only.
Marsh Bellofram Mfr # MA13R1NM – Item # EW-68826-50
Modular design offers service and interchangeability
  • Small size and lightweight construction
  • Nonrising adjustment knob with push-pull lock ring feature
  • Rolling seal diaphragm for superior precision and repeatability
  • 18 month warranty

PRODUCT OPTIONS

$36.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Exhaust Flow Rate (SCFM)0.25
  • Forward Flow Capacity (SCFM)40 at 100 psig supply & 20 psig outlet
  • Forward Flow Capacity (LPM)1132 at 6.9 bar supply & 1.4 bar outlet
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)140
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)60
  • Supply Pressure Effect<0.2 psig at 25 psi
  • Max Supply Pressure (PSI)145
  • Bleed Rate (SCFH)0.3
  • Control Range (low) (PSI)0
  • Control Range (high) (PSI)60
  • Process Connection NPT(F) (in)1/8
  • DescriptionMiniature Regulator 0 To 60 PSIG; 1/8\" NPT(F)
  • Warranty18 months
18 Month Warranty

Key Features

  • Small size and lightweight construction
  • Nonrising adjustment knob with push-pull lock ring feature
  • Rolling seal diaphragm for superior precision and repeatability
  • 18 month warranty

More About this Item

Analytical and control instrumentation require precise regulation of air pressure. These regulators control changes in supply pressure, flow, and ambient temperature, that tend to upset prevailing conditions.

Type M1 Miniature Air Regulators are compact, low-cost regulators operating in output pressure ranges up to 120 psi, with a maximum supply pressure of 145 psi. Regulators provide flow up to 40 scfm, low droopm and choice of 1/8'' and 1/4'' NPT connections — all the great features of a larger-sized regulator in a convenient compact unit.


Type M2R Air Regulators are the mid-sized version of the M1R miniature air regulator. Like the M1 series, this is a low cost regulator with output ranges up to

Mounting bracket sold separately

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat