Marsh Bellofram 960-116-000 Air Pressure Regulators, 1/4" NPT(F), 0 to 10 psi

Representative image only.
Marsh Bellofram Mfr # 960-116-000 – Item # EW-68825-20
Designed for applications requiring high flow capacity
  • Rugged, corrosion-resistant construction
  • Excellent stability and repeatability
  • 18 month warranty

$135.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Exhaust Flow Rate (SCFM)0.45
  • Forward Flow Capacity (SCFM)25
  • Forward Flow Capacity (LPM)707
  • Min Operating Temperature (° F)-20
  • Max Operating Temperature (° F)160
  • Min Operating Temperature (° C)-29
  • Max Operating Temperature (° C)71
  • Supply Pressure Effect±0.35 psig per 25 psi
  • Max Supply Pressure (PSI)250
  • Bleed Rate (SCFH)6
  • Control Range (low) (PSI)0
  • Control Range (high) (PSI)10
  • Process Connection NPT(F) (in)1/4
  • DescriptionAir Pressure Regulators, 1/4\" NPT(F), 0 to 10 psi
  • Warranty18 months
18 Month Warranty

Key Features

  • Rugged, corrosion-resistant construction
  • Excellent stability and repeatability
  • 18 month warranty

More About this Item

Regulators are designed for applications requiring high flow capacity, low droop, high accuracy, and fine adjustment sensitivity. Rolling diaphragm provides greater sensitivity and improved accuracy from a constant effective area. Regulators feature precision-cast aluminum housing; vinyl paint finish resists scratching, weathering, and other physical abuse. Rubberized, soft-seat valve stem provides stability and "forgives" dirt and other foreign matter. An aspirator maintains downstream pressure and compensates for droop when high flow occurs. The gauge port is convenient for installation and can also be used as an additional full-flow outlet.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat