Marsh Bellofram 510PI0G015P0100 Digital Pressure Regulator, 1.25 cfm; 0-15 psi

Representative image only.
Marsh Bellofram Mfr # 510PI0G015P0100 – Item # EW-68827-00
For applications requiring up to 1.25 scfm forward flow capacity
  • Serial interface
  • Digital or analog inputs
  • Analog monitor output
  • Single-loop control
  • Forward flow 1.25 scfm at 100 psi
  • Weather proof housing
  • Digital display units availbale
  • Programming and recalibration software included
  • 18 month warranty

PRODUCT OPTIONS

$899.00USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Forward Flow Capacity (SCFM)1.25
  • Forward Flow Capacity (LPM)35
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)141
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)60
  • DisplayDigital
  • Control Range (low) (PSI)0
  • Control Range (high) (PSI)15
  • Process Connection NPT(F) (in)1/4
  • Electrical Connections6-pin micro connector
  • DescriptionDigital Pressure Regulator, 1.25 cfm; 0-15 psi
  • Warranty18 months
18 Month WarrantyConformite Europeenne

Key Features

  • Serial interface
  • Digital or analog inputs
  • Analog monitor output
  • Single-loop control
  • Forward flow 1.25 scfm at 100 psi
  • Weather proof housing
  • Digital display units availbale
  • Programming and recalibration software included
  • 18 month warranty

More About this Item

Type 3510 electro-pneumatic servo pressure controllers combine the advantages of reliable solenoid valves with digital control. Units are available with local keypad programming or RS-485 digital communications for PLC or PC control. The digital pressure controller is one of the most precise, accurate, and reliable devices available in the industry today, giving you the ability to set and extract data directly from the transducer with a PC or automation system.

Applications
Component pressure testing
Gripper control
Welding operations
Actuator control
Machinery automation
Precision robotics
Tire production & testing
Web tension
Semiconductor equipment
Molding and forming operations

Note: Power cordset not included. Please contact an application specialist for assistance in selecting the cordset.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat