Mark-10 MR50-12 Torque Sensor, 12 lbFin / 1 lbFft / 192 ozFin / 135 Ncm / 1.35 Nm

Representative image only.
Mark-10 Mfr # MR50-12 – Item # EW-25302-45
  • Safe overload: 150% of full scale
  • Chuck opening range: 0.078 - 0.5 in [2.0 - 12.7 mm]
  • 3 year warranty

PRODUCT OPTIONS

$940.00USD / Each
sign in for your price.

$276.00 - $349.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz-in)192
  • Capacity (lb-in)12
  • Resolution (oz-in)0.1
  • Resolution (lb-in)0.005
  • Resolution (N-cm)0.1
  • Accuracy±0.35% of full scale + indicator
  • DescriptionPlug & Test Universal Torque Sensor; 135 N cm
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Safe overload: 150% of full scale
  • Chuck opening range: 0.078 - 0.5 in [2.0 - 12.7 mm]
  • 3 year warranty

More About this Item

Measure bi-directional torque for a wide variety of applications. Contains a chuck for samples, and the sensor can be used as a hand held device, or mounted to a torque test stand.
Mounting kit sold separately.

Measure bi-directional torque for a wide variety of applications. Contains a chuck for samples, and the sensor can be used as a hand held device, or mounted to a torque test stand.
Mounting kit sold separately.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat