Mark-10 MR01-500 Force Sensor, 500 lbF / 8000 ozF / 250 kgF / 2500 N / 2.5 kN

Representative image only.
Mark-10 Mfr # MR01-500 – Item # EW-25302-25
Measures tensile and compression forces
  • Warranty: 3 years
  • Measures tensile and compressive forces
  • Warranty: 3 years

PRODUCT OPTIONS

$700.00USD / Each
sign in for your price.

$274.00 - $346.00USD / Each

for an additional
$274.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)500
  • Capacity (kg)250
  • Capacity (Newtons)2500
  • Resolution (lbs)0.2
  • Resolution (kg)0.1
  • Resolution (Newtons)1
  • Accuracy±0.15% of full scale + indicator
  • DescriptionPlug & Test S-Beam Tensile/Compression Force Sensor; 2500 N
3 Year WarrantyConformite Europeenne

Key Features

  • Warranty: 3 years
  • Measures tensile and compressive forces
  • Warranty: 3 years

More About this Item

These rugged series R01 smart sensors are designed for measuring tension and compression force, with applications in virtually every industry. Durable S-Beam design, with threaded holes on the sides, allows for many configurations.
The sensor can be integrated into an existing system or mounted to a Mark-10 test stand.

These rugged series R01 smart sensors are designed for measuring tension and compression force, with applications in virtually every industry. Durable S-Beam design, with threaded holes on the sides, allows for many configurations.
The sensor can be integrated into an existing system or mounted to a Mark-10 test stand.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat