Magnetic Drive Pump, Glass-Fiber Reinforced Polypropylene, 1.6 GPM; 24 VDC

Representative image only.
Item # EW-72008-10
DC-Powered motors are lightweight and portable – excellent for outdoor sampling and transfer of fluids
  • Sealless pump is great when used with chemically aggressive water samples — no replacement of dirty seals
  • Compact, brushless design
  • Internal cooling circuit reduces bearing temperature
  • Pinpoint bearings allow for run dry capability up to 8 hours

PRODUCT OPTIONS

$292.70USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)1.6
  • Max Flow Rate (LPM)6.1
  • Max Head (ft)30
  • Max Head (m)9.1
  • Max Pressure (PSI)19.5
  • Max Pressure (bar)1.3
  • Max Motor RPM (rpm)6000
  • Power (VDC)24
  • Power (amps)1.6
  • Inlet Connection0.5" hosebarb
  • Outlet Connection0.3125" hosebarb
  • Run DryYes
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty Cycle ContinuousYes
  • Width (in)2.3281
  • Length (in)4.3281
  • Height (in)3.25
  • Width (cm)6
  • Length (cm)11
  • Height (cm)8.3
  • DescriptionMagnetic Drive Pump with 24 VDC Motor, Glass-Fiber Reinforced Polypropylene, 1.6 GPM

Includes

6 ft (1.8 m) cord with stripped ends.

Key Features

  • Sealless pump is great when used with chemically aggressive water samples — no replacement of dirty seals
  • Compact, brushless design
  • Internal cooling circuit reduces bearing temperature
  • Pinpoint bearings allow for run dry capability up to 8 hours

More About this Item

These magnetic drive pumps feature continuous duty 24 VDC motors. Pumps are ideal for use with chemically aggressive water samples as they are constructed of glass fiber-reinforced polypropylene front and rear casings, Viton® o-ring, and either PPS or PTFE bearings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat