M-System TR30 Tablet Recorder with Touch-Screen Navigation

Representative image only.
M-System Mfr # TR30-N-R/CE – Item # EW-49031-01
View and manipulate process data, trends, and graphs with a simple flick, swipe, or pinch
  • Web-enabled devices display data over web browser; dedicated software is not required
  • Wireless monitoring possible via user-supplied Wi-Fi access point (WAP) and tablet or laptop computer
  • Store data on SD card, then export via FTP or eject card for use with a reader
  • Required base (49031-64) is wall and DIN rail mountable
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeAnalog or Discrete
  • Memory SizeSD card
  • InterfaceWeb browser, MODBUS, FTP, E-mail
  • System RequirementsPC: Windows® Vista, Windows 7, Windows 8.1 with Internet Explorer 11, Firefox 30.0 or later, Chrome 35.1916.153m or later; Tablet or Smartphone: iOS7.1.1 or later with Safari, Android 4.0 or later with Chrome 35.0.1916.141
  • Battery LifeApproximately 2 years
  • Battery TypeLithium backup battery (built-in)
  • Power (VDC)24
  • Length (in)2
  • Height (in)4 1/4
  • Width (in)3 7/8
  • Length (cm)5
  • Height (cm)11
  • Width (cm)9.8
  • DescriptionTablet Recorder with Touch-Screen Navigation
  • Warranty3 year
3 Year Warranty

Key Features

  • Web-enabled devices display data over web browser; dedicated software is not required
  • Wireless monitoring possible via user-supplied Wi-Fi access point (WAP) and tablet or laptop computer
  • Store data on SD card, then export via FTP or eject card for use with a reader
  • Required base (49031-64) is wall and DIN rail mountable
  • 3 year warranty

More About this Item

The TR30 tablet recorder's browser-based application is easily navigated on a mobile device with icon-driven menus in a touch-screen format. Pinch in or out to adjust axis scales, swipe side to side to move graphs, or flick up and down to access different data time frames. Dictate comments vocally using the tablet's imbedded microphone. Program application with alerts for alarm states and events.

As a MODBUS® Master on the TCP network, up to twelve slave devices can be connected to the tablet recorder. When accessed by the Internet, up to four clients can view the data packet at once.

Choose the right input and output modules for your application. The universal analog input module (49031-61) accepts up to four DC voltage, thermocouple, RTD, and potentiometer signals. The discrete input module (49031-62) accepts up to 16 NPN or PNP sensors. The discrete output module (49031-63) provides up to 16 PNP switches.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat