Luxor STANDE-60-BK/BO Electric Stand Up Desk, 60", 3-Stage Dual-Motor

Representative image only.
Luxor Mfr # STANDE-60-BK/BO – Item # EW-47600-47
No more aching backs and lost productivity
  • Meets ANSI/BIFMA standards for furniture safety, sustainability, and human health
  • Effortlessly move from sitting to standing with pneumatic or electric lift systems
  • Strong steel frame provides years of safe, dependable use
  • Vertical lift saves space
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)60
  • Height (in)51 19/32
  • Depth (in)29 1/2
  • Width (cm)149.9
  • Height (cm)131.1
  • Depth (cm)74.9
  • MaterialMelamine, polyvinyl chloride (PVC), steel
  • Shipping weight (kg)63.1
  • Shipping weight (lbs)139
  • ColorBlack
  • ComplianceANSI/BIFMA
  • DescriptionElectric Stand Up Desk, 60\", 3-Stage Dual-Motor
  • WarrantyWarranty 15-years parts, lifetime pneumatic
Limited Lifetime Warranty

Includes

Standing desk includes a 9-ft (274-cm) power cord.

Key Features

  • Meets ANSI/BIFMA standards for furniture safety, sustainability, and human health
  • Effortlessly move from sitting to standing with pneumatic or electric lift systems
  • Strong steel frame provides years of safe, dependable use
  • Vertical lift saves space
  • Limited Lifetime Warranty

More About this Item

These desk converters and standing desks are ergonomically designed to make workstations safer and more productive. Standing periodically throughout the day may protect your back and neck from discomfort and injury, boost your mood and energy, and improve work results. Sturdy frames remain stable even at full height.

Choose a desk converter if sitting desks already exist or a standing desk for new installations and open spaces.

The Standing Desk holds up to 350 lb, with an expansive 60" (152.4 cm) W surface to accommodate multiple monitors and other large items. Telescoping legs and dual 3-stage motors lift the desktop 1.2" per second with keypad control. Onboard memory stores two preferred heights. Anti-collision mechanism stops lowering the desk if an object is in the way. Maximum lift capacity is 265 lb.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat