Memory SizeInternal flash stores data from up to 500 USB data loggers
Battery LifeUp to eight hours of use on a charge
Battery TypeRechargeable battery
Display Type240 x 320 LCD 2.8\" TFT touch screen
Length (in)4 1/4
Height (in)2 5/8
Width (in)3/4
Length (cm)10.7
Height (cm)6.8
Width (cm)1.9
DescriptionHandheld Programmer and Data Collector
Warranty1 year
Key Features
Collects and stores data from at least 500 EL-USB data loggers
Allows for in-place quick setup of compatible EasyLog USB data loggers
View downloaded data in general trend and summary screens
Features a 2.8" (71 mm) TFT touch-screen interface for easy menu navigation
Stored data can be transferred to your computer via included micro USB cable
Downloaded data can be graphed or exported to Excel using EasyLog software
Integral rechargeable lithium battery provides up to 8 hours use
1 year warranty
More About this Item
The EL-DataPad device configures and downloads data from EL-USB data loggers for immediate viewing or for future download to a PC. This allows for fewer and shorter data logging disruptions, less legwork, and on-site viewing of logged data and graphic trends.
Data is collected by plugging an EL-USB logger directly into the USB port of the EL-DataPad which then becomes a viewing screen and storage for the data. Once connected, you are guided through a simple touchscreen menu with options to set up logger, stop logger and download, and view data. On-screen instructions follow the same structure as that used by the EL-USB logger software to eliminate the learning curve.
Data from up to 100 loggers can be viewed on the EL-DataPad, with data from an additional 400 loggers stored at any one time. Data is transferred to your computer by using the supplied USB cable. Once uploaded, data is saved in .csv format, making it suitable for import into spreadsheet packages such as Microsoft® Excel® or graphed using the EL-WIN-USB software used by each compatible logger.
Available separately is a cover that provides protection and easy grip of the EL-DataPad.
Compatible with the following data loggers: EL-USB-1, EL-USB-1-LCD, EL-USB-1-PRO, EL-USB-2, EL-USB-2+, EL-USB-2-LCD, EL-USB-2-LCD+, EL-USB-TC, EL-USB-TC-LCD, EL-USB-LITE.
What’s included: Rechargeable lithium polymer battery and USB cable (3.2 ft/1 m).
REVIEWS
Q&A
CUSTOMER SUPPORT
Need Help with this product?
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.