Koehler K33780 Existent Gum Evaporation Bath, 115 VAC, 50/60 Hz

Representative image only.
Koehler Mfr # K33780 – Item # EW-59876-11
Evaporation bath features an aluminum block design for safe, efficient high-temperature operation
  • Conforms to ASTM D381 and related specifications
  • 1 year warranty

$10,834.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)246
  • Width (in)32 1/2
  • Height (in)11
  • Depth (in)19
  • Heater Wattage (watts)1500
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionExistent Gum Evaporation Bath, 115 VAC, 50/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Conforms to ASTM D381 and related specifications
  • 1 year warranty

More About this Item

Determine the existent gum in aircraft turbine fuels by steam-jet evaporation. The evaporation bath is equipped with an air/steam regulator and a flowmeter for adjusting the flow according to the ASTM D381 specifications. Stainless steel jets deliver the steam flow to the test wells while a microprocessor PID control provides temperature stabilization without overshoot. Overtemperature control shuts off the power if the bath temperature exceeds a programmed cutoff.
Use the required steam boiler (sold separately) to provide the instantaneous and reserve steam capacity for the evaporation test. Boiler requires a water feed and three-phase electrical hookup. Electric heating element is industrial-grade incoloy for long life. The steam superheater (sold separately) takes the steam from the boiler and provides dry superheated steam to the evaporation bath. Superheating chamber and trap are constructed entirely of stainless steel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat