Koehler K19500 Manual Penetrometer, 0 to 62.0 mm

Representative image only.
Koehler Mfr # K19500 – Item # EW-59860-30
Meet ASTM specifications
  • Take it with you—unit can be used in field or lab applications
  • Accurately place cone on sample surface with adjustable head assembly
  • 15 month warranty

$3,873.00USD / Each

$193.00 - $265.00USD / Each

for an additional
$193.00USD / Each
for an additional
$265.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Penetration Range (mm)0
  • Max Penetration Range (mm)62
  • Penetration IntervalOperator timed
  • Resolution0.1 mm
  • Display TypeIndicator dial
  • OutputNone
  • Height (in)18
  • Width (in)6
  • Depth (in)6
  • Height (cm)45.72
  • Width (cm)15.24
  • Depth (cm)15.24
  • DescriptionManual Penetrometer, 0 to 62.0 mm
  • Warranty15 month
15 Month Warranty

Key Features

  • Take it with you—unit can be used in field or lab applications
  • Accurately place cone on sample surface with adjustable head assembly
  • 15 month warranty

More About this Item

Adjustable head assembly on this manual penetrometer allows accurate placement of the tip of a needle or cone on the surface of the sample. Compact design and rugged construction ensures long service life and facilitates transport for field applications. Sturdy cast iron base provides excellent support. Built-in spirit level and leveling screws ensure proper alignment during testing. Penetrometer accommodates all cones and needles sold separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat