Koehler K16000 Pensky-Martens gas-heated closed-cup flash tester

Representative image only.
Koehler Mfr # K16000 – Item # EW-59871-07
Adjustable heater provides excellent accuracy
  • Feature a cover that slides the shutter open to apply test flame
  • Order stirrer motor separately
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ASTM MethodD 93
  • Length (in)9 1/2
  • Height (in)22 1/2
  • Width (in)8
  • Length (cm)24.13
  • Height (cm)57.15
  • Width (cm)20.32
  • DescriptionPensky-Martens gas-heated closed-cup flash tester
  • Warranty1 year
1 Year Warranty

Includes

Testers include a thermometer holder, brass test cup with handle, pilot flame, test flame reference bead, built-in stirrer, plated brass thermometer ferrule, and cooling vents.

Key Features

  • Feature a cover that slides the shutter open to apply test flame
  • Order stirrer motor separately
  • 1 year warranty

More About this Item

Pensky-Martens Closed-Cup Flash Testers are used to determine the flash point of fuels, lubricating oils, liquids containing suspended solids, and liquids that tend to form a surface film during testing. Testers include a thermometer holder, brass test cup with handle, pilot flame, test flame reference bead, built-in stirrer, plated brass thermometer ferrule, and cooling vents.

Pensky-Martens Closed-Cup Flash Testers feature a cover that slides shutter open to apply test flame.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat