Cole-Parmer TELOS® SPE Format Flash Chromatography Column, slip tip, NH2, 25 g/70 mL; 16/pk

Representative image only.
Cole-Parmer Item # EW-06474-96
Ideal for first stage clean-up columns post synthesis using a vacuum manifold
  • Use to separate primary, secondary, and tertiary amines
  • NH2 shows better peak shapes with polar and basic compound—ideal for carbohydrates

SPECS & DESCRIPTION

Specifications & Description

  • Bed Mass (g)25
  • Media Volume (mL)70
  • Column Particle Size (µm)50
  • Wetted MaterialsPolypropylene column, polyethylene frit
  • Max Pressure (PSI)180
  • SorbentNH2

Key Features

  • Use to separate primary, secondary, and tertiary amines
  • NH2 shows better peak shapes with polar and basic compound—ideal for carbohydrates

More About this Item

Easily connect to flash chromatography system using the Luer-slip connection. Use columns on a rack or stand using gravity flow or with vacuum processing stations. All columns are made from polypropylene and come with polyethylene frits.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat