Kinesis Screw-Thread Vial, Glass, 4 mL, 13 mm, Cap with Rubber/TEF Septum; 1000/pk

Representative image only.
Kinesis Item # EW-98705-15
Screw thread with closed cap ensure a tight seal
  • Made from high-quality Type I Class 51 expansion borosilicate glass
  • Clear glass vial with rubber/TEF septum

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)4
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeClosed
  • Cap MaterialPolypropylene
  • Thread13 mm
  • Septum TypeNatural rubber/TEF
  • Height (mm)45
  • Outside Diameter (mm)15
  • Special FeaturesNatural rubber/TEF septum; clear
  • DescriptionKinesis Screw-Thread Vial, Glass, 4 mL, 13 mm, Cap with Rubber/TEF Septum; 1000/pk

Includes

Closed top PP cap with natural rubber/TEF septum.

Key Features

  • Made from high-quality Type I Class 51 expansion borosilicate glass
  • Clear glass vial with rubber/TEF septum

More About this Item

Safely and securely store samples with these screw neck vials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat