Cole-Parmer KX+ Vial and Cap Kit, 2 mL, Screw Top Glass Vials, Silicone Free Septa, Mass Spec Quality; 100/pk

Representative image only.
Cole-Parmer Item # EW-98702-05
Super clean for highly sensitive GCMS and LCMS applications
  • Vials and caps are lot tested by LCMS for cleanliness—certificate of analysis included, complete with MS scan
  • Minimal pH shift—vials and closures have a neutral pH factor
  • Compatible with all autosamplers
  • Select silicone-free PicoPure Plus septa for MS applications
  • Clear glass vials with PicoPure Plus silicone-free septa—ideal for MS applications
  • Made of Type I, Class A 33-expansion borosilicate glass

PRODUCT OPTIONS

$51.50USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialType I, Class A 33-expansion borosilicate glass
  • Tube Bottom ShapeFlat bottom
  • Tube ColorClear
  • Cap TypeScrew
  • Cap Diameter (mm)9
  • Cap MaterialPolypropylene
  • ThreadShort thread
  • Septum TypePicoPure Plus silicone-free
  • SterileYes
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special Features-
  • DescriptionKX+ Vial and Cap Kit, 2 mL, Screw Top Glass Vials, Silicone Free Septa, Mass Spec Quality; 100/pk

Key Features

  • Vials and caps are lot tested by LCMS for cleanliness—certificate of analysis included, complete with MS scan
  • Minimal pH shift—vials and closures have a neutral pH factor
  • Compatible with all autosamplers
  • Select silicone-free PicoPure Plus septa for MS applications
  • Clear glass vials with PicoPure Plus silicone-free septa—ideal for MS applications
  • Made of Type I, Class A 33-expansion borosilicate glass

More About this Item

LCMS certified vials are manufactured using a process that reduces surface activity, improving analytical quantification and minimizing pH shifts in the samples. Surface metals such as sodium and boron that can contaminate samples and interfere with trace analysis are effectively removed. Screw vials feature 9-mm short thread with a unique thread design that allows you to screw on the caps and still use them in a robotic autosampler. The thread sits much higher on the vial allowing space between the bottom of the thread and the shoulder of the vial.

Clear glass vials are made of Type I, Class A 33-expansion borosilicate glass. Amber vials are made of Type I, Class B 51-expansion borosilicate glass and are ideal for light-sensitive samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat