Cole-Parmer Headspace Vial, Glass, 20 mm, Crimp Neck, Flat Bottom, 5 mL; 1000/pk

Representative image only.
Cole-Parmer Item # EW-98700-23
Designed for use in headspace analyzers
  • Made from Type I Class 51 borosilicate glass
  • Select from 20 mm crimp neck or 18 mm screw neck vials

PRODUCT OPTIONS

$414.00USD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)5
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat Bottom
  • Tube ColorClear
  • Cap TypeCrimp Neck
  • Cap Diameter (mm)20
  • SterileNo
  • Height (in)1 1/2
  • Outside Diameter (in)7/8
  • Height (mm)38
  • Outside Diameter (mm)22
  • DescriptionHeadspace Vial, Glass, 20 mm, Crimp Neck, Flat Bottom, 5 mL; 1000/pk

Key Features

  • Made from Type I Class 51 borosilicate glass
  • Select from 20 mm crimp neck or 18 mm screw neck vials

More About this Item

Type I Class 51 borosilicate glass provide excellent chemical resistance to various solutions. Vial design ensures full automation compatibility for headspace analyzers for both handling and needle positioning. Crimp and screw caps are available with various septum materials.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat