Cole-Parmer Crimp Vial, Amber Glass, 2 mL, 11 mm, Silanized/Label; 1000/pk

Representative image only.
Cole-Parmer Item # EW-98705-59
Easily store samples
  • 11 mm neck diameter
  • Silanized
  • Great for light sensitive samples

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialGlass
  • Tube ColorAmber
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesSilanized, label and filling lines
  • DescriptionCrimp Vial, Amber Glass, 2 mL, 11 mm, with Label, Silanized; 1000/pk

Key Features

  • 11 mm neck diameter
  • Silanized
  • Great for light sensitive samples

More About this Item

Vials are made from Type I borosilicate glass to provide excellent chemical resistance to acid and neutral solutions.

The silanization process reduces the concentration of free hydroxyl groups on the inner surface of the vials to minimize the adsorption of polar compounds, including amino acids, proteins, and phenols.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat