Cole-Parmer Crimp Vial, Amber Glass, 0.3 mL, 11 mm, Fused Insert/Label/Filling Lines; 100/pk

Representative image only.
Cole-Parmer Item # EW-98705-70
Easily store samples
  • 11 mm neck diameter
  • Great for light sensitive samples
  • Fused insert
  • Label and filling lines

PRODUCT OPTIONS

$231.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)1.1
  • Tube MaterialGlass
  • Tube ColorAmber
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesFused insert, label
  • DescriptionCrimp Vial, Amber Glass, 0.3 mL, 11 mm, with Fused Insert; 100/pk

Key Features

  • 11 mm neck diameter
  • Great for light sensitive samples
  • Fused insert
  • Label and filling lines

More About this Item

Vials are made from Type I borosilicate glass to provide excellent chemical resistance to acid and neutral solutions.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat