Kestrel 3500 Pocket Wind Meter, waterproof

Representative image only.
Kestrel Mfr # 0835 – Item # EW-37954-20
Measure a full range of weather conditions including wind speed. barometric pressure, and altitude
  • Durable waterproof plastic housings that float in water
  • Full range of convenient accessories

$236.80USD / Each
$296.00USD / Each

$258.00USD / Each

for an additional
$258.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Barometric Pressure Accuracy (PSI)±0.04" Hg
  • Max Temperature (Outside) (° F)158
  • Min Temperature (Outside) (° F)-20
  • Temperature Accuracy (Outside) (° F)±1.8
  • Max Temperature (Outside) (° C)70
  • Min Temperature (Outside) (° C)-29
  • Temperature Accuracy (Outside) (° C)±1
  • Max Humidity RH (Outside) (%)100
  • Min Humidity RH (Outside) (%)0
  • Humidy Accuracy (Outside)±3.0%
  • Max Humidity RH (Inside) (%)100
  • Min Humidity RH (Inside) (%)0
  • Max Dew Point (° F)158
  • Min Dew Point (° F)-20
  • Max Dew Point (° C)70
  • Min Dew Point (° C)-29
  • Dew Point Accuracy±3.6°F (2°C)
  • Max Wind Speed (ft/min)11948
  • Min Wind Speed (ft/min)59
  • Wind Speed Accuracy±3%
  • Max Wind Chill (° F)158
  • Min Wind Chill (° F)-20
  • Max Wind Chill (° C)70
  • Min Wind Chill (° C)-29
  • Wind Chill Accuracy±1.8°F (1°C)
  • Max Altitude (ft)85000
  • Min Altitude (ft)-2300
  • Battery TypeOne CR2032
  • Height (in)2
  • Width (in)4 3/4
  • Depth (in)1
  • Height (cm)4.8
  • Width (cm)12.2
  • Depth (cm)2.8
  • DescriptionPocket Wind Meter, waterproof

Includes

one slip-on protective cover, one neck lanyard, and one CR2032 cell battery.

Key Features

  • Durable waterproof plastic housings that float in water
  • Full range of convenient accessories

More About this Item

Perfect for when you need to know everything that the weather is doing, but don’t need to log the data. It provides comprehensive environmental data on nine different measurements. When you’re done, slip on the hard cover and your Kestrel 3500 Pocket Wind Meter is just about indestructible.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat