Kestrel 0820 (GREEN) Pocket Thermo Wind Meter Plus

Representative image only.
Kestrel Mfr # 0820 (GREEN) – Item # EW-10382-11
Measure air velocity and other weather parameters accurately and easily
  • Wide range of field selectable units
  • Large easy-to-read display
  • Waterproof IP67-rated casing
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (Outside) (° F)158
  • Min Temperature (Outside) (° F)-20
  • Temperature Accuracy (Outside) (° F)±0.9
  • Max Temperature (Outside) (° C)70
  • Min Temperature (Outside) (° C)-29
  • Temperature Accuracy (Outside) (° C)±0.5
  • Humidty Rresolution (Outside)0.1% RH
  • Max Humidity RH (Inside) (%)95
  • Min Humidity RH (Inside) (%)5
  • Wind Speed Resolution1 ft/min
  • Display Type3.5-digit LCD, aviation green backlight
  • Length (in)4 7/8
  • Height (in)1 1/8
  • Width (in)2
  • Length (cm)12.2
  • Height (cm)2.8
  • Width (cm)4.8
  • DescriptionPocket Thermo Wind Meter Plus
  • Warranty5 years
5 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Wide range of field selectable units
  • Large easy-to-read display
  • Waterproof IP67-rated casing
  • 5 year warranty

More About this Item

This convenient handheld meter will measure wind speed and other weather parameters with field selectable units including:

  • Knots (KT)
  • Meters per second (M/S)
  • Kilometers per hour (KM/H)
  • Miles per hour (MPH)
  • Feet per minute (FPM)
  • Beaufort force("B")

Kestrel 2000 - Pocket Wind Meter Features
  • Current Wind Speed
  • Max Wind Gust
  • Average Wind Speed
  • KL008102 - Pocket Thermo Wind Meter Plus Features
  • Wind Speed
  • Temperature
  • Wind Chill

    A number of accessories are available including a portable vane mount and a tripod for longer readings, and a replacement impeller.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat