Julabo SW22 Shaking Water Bath, ±0.2C, 230V

Representative image only.
Julabo Mfr # 9550322.3 – Item # EW-12149-05
Removable shaking insert can be easily prepared outside the bath
  • Adjustable temperature, shaking frequency, and countdown timer
  • One point temperature calibration for measurement accuracy
  • Shaking stroke at 15 mm with 20 to 200 rpm frequency
  • Low water-level warning and cut-off functions
  • Temperature stability +/- 0.2 degC
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeShaking Water Baths
  • Reservoir Capacity (L)20
  • Max Temperature (° C)100
  • Min Temperature (° C)ambient
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)27 3/8
  • Length (in)13 13/16
  • Height (in)10 13/64
  • Bath Opening Width (in)19 3/4
  • Bath Opening Length (in)11 13/16
  • Immersion Depth (in)7 1/8
  • Heater Wattage (watts)1000
  • Drain ValveYes
  • Display TypeLED
  • Wetted MaterialsSS
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionShaking Water Bath, ±0.2C, 230V
Two year warrantyConformite Europeenne

Key Features

  • Adjustable temperature, shaking frequency, and countdown timer
  • One point temperature calibration for measurement accuracy
  • Shaking stroke at 15 mm with 20 to 200 rpm frequency
  • Low water-level warning and cut-off functions
  • Temperature stability +/- 0.2 degC
  • 2 year warranty

More About this Item

These shaking baths were designed with features that make everyday laboratory task easier; from the durable side handles that allow the bath to be easily moved, to the removable shaking insert for easy setup, and the easy access drain.

Easy to use PID temperature controller with an LED display and the option of a one point temperature calibration ensure maximum accuracy. RS232 interface available for temperature data transfer.

Order bath cover and other accessories separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat