Julabo MAGIO™ MS-600F Refrigerated/Heating Circulator, 7.5 L Tank, -35 to +200 °C, 1 kW Heater and Cooling 600 W at 20 °C, R449A; 115 VAC, 60 Hz

Representative image only.
Julabo Mfr # 9032704.02 – Item # EW-12153-02
Extremely powerful pressure/suction pump perfect for external temperature tasks
  • Performance values up to 31 L/min or 0.92 bar (pressure)/-0.4 bar (suction)
  • All wetted parts are constructed of stainless steel for chemical resistance
  • High-resolution, TFT touch-screen display features a multi-lingual user interface
  • Remote control and data management made easy with USB interface, RS-232, and Ethernet
  • Pt100 external sensor connection for measurement and control
  • Suitable for use with R449A refrigerant
  • 2 Years Product / 2 Year Parts and Labor Warranty

PRODUCT OPTIONS

$13,786.00USD / Each

$495.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Include Accessories Today...

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)7.5
  • Max Temperature (° C)200
  • Min Temperature (° C)-35
  • Temperature Stability (° C)±0.01
  • Cooling Capacity At -30° C (watts)40
  • Cooling Capacity At -20° C (watts)160
  • Cooling Capacity At -10° C (watts)270
  • Cooling Capacity At 0° C (watts)440
  • Cooling Capacity At 10° C (watts)520
  • Cooling Capacity At 20° C (watts)600
  • Pump TypeImmersion pump
  • RefrigerantR449A
  • Max Flow Rate (L/min)31
  • Max Pump Pressure (PSI)13.3
  • Width (in)13
  • Length (in)18 1/2
  • Height (in)27 1/5
  • Width (cm)33
  • Length (cm)46.9
  • Height (cm)69.1
  • Bath Opening Width (in)8 45/64
  • Bath Opening Length (in)5 29/32
  • Heater Wattage (watts)1000
  • Temperature ControlICC
  • Temperature SettingTouchscreen
  • Temperature SensorIntegrated external Pt100 sensor connection
  • Suction Pump-0.4 to -5.8 psi
  • Port ConnectionsM16x1 male
  • InterfaceEthernet, Modbus, RS232, RS485, USB
  • Timer00:00 to 99:59
  • Display Type7\" TFT touchscreen
  • Wetted MaterialsStainless steel
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionMS-600F Refrigerated/Heating Circulator, 7.5 L Tank, -35 to +200 °C, 1 kW Heater and Cooling 600 W at 20 °C, R449A; 115 VAC, 60 Hz
  • Warranty2 Years Product / 2 Year Parts and Labor

Includes

Bath lid, two barbed fittings for tubing 8 and 12 mm ID, and Nema N5-15 plug.

Key Features

  • Performance values up to 31 L/min or 0.92 bar (pressure)/-0.4 bar (suction)
  • All wetted parts are constructed of stainless steel for chemical resistance
  • High-resolution, TFT touch-screen display features a multi-lingual user interface
  • Remote control and data management made easy with USB interface, RS-232, and Ethernet
  • Pt100 external sensor connection for measurement and control
  • Suitable for use with R449A refrigerant
  • 2 Years Product / 2 Year Parts and Labor Warranty

More About this Item

The MAGIO™ refrigerated/heating circulators stand out thanks to their premium quality, high performance, and intuitive operation. The units offer extra strong pressure and suction pumps, meeting the highest demands for temperature control of external applications. Whether in basic research, material testing or technical systems, the MAGIO™ refrigerated circulators offer high-tech solutions for high customer requirements.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat