Julabo FP52-SL 24L Refrigerated/Heating Circulator, 150°C; 400V/50Hz

Representative image only.
Julabo Mfr # 9352752.07.N150 – Item # EW-12151-80
Ultra-low temperature circulators with short cool down times
  • Low-level audible and optical alarms protect your process and the unit
  • Suitable for external temperature applications with simultaneous operation in the bath tank
  • Improved insulation prevents ice formation
  • Ideal for use with flammable bath fluids —Class III (FL) approval
  • Available with RS-232 or RS-232 and RS-485 interface for PC connection
  • Reduce heat generation to the environment and enhance energy-saving performance with proportional cooling control
  • Ensure the highest accuracy with automatic and self-optimizing adjustment of the PID control
  • Easy program control of temperature and time is achieved using 6 temperature profile with 60 steps.
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRecirculating Chiller and Heater
  • Reservoir Capacity (L)24
  • Max Temperature (° C)100
  • Min Temperature (° C)-60
  • Temperature Stability (° C)±0.05
  • Cooling Capacity At -20° C (watts)1600
  • Cooling Capacity At 0° C (watts)2800
  • Cooling Capacity At 20° C (watts)3000
  • RefrigerantR404A
  • Max Flow Rate (L/min)26
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)23 1/5
  • Length (in)29 29/32
  • Height (in)45 45/64
  • Width (cm)58.9
  • Length (cm)76
  • Height (cm)116.1
  • Working Area Depth (in)8 45/64
  • Bath Opening Width (in)2 45/64
  • Temperature ControlICC
  • Temperature SensorPt100
  • Pressure Pump Max Head At 0 Flow (PSI)10.2
  • Port ConnectionsM16x1
  • Drain ValveYes
  • InterfaceRS-232, RS-485
  • Display TypeVFD, LCD
  • Power (VAC)400
  • Power (Hz)50
  • Power (amps)24
  • Description24L Refrigerated/Heating Circulator, 150°C; 400V/50Hz
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Key Features

  • Low-level audible and optical alarms protect your process and the unit
  • Suitable for external temperature applications with simultaneous operation in the bath tank
  • Improved insulation prevents ice formation
  • Ideal for use with flammable bath fluids —Class III (FL) approval
  • Available with RS-232 or RS-232 and RS-485 interface for PC connection
  • Reduce heat generation to the environment and enhance energy-saving performance with proportional cooling control
  • Ensure the highest accuracy with automatic and self-optimizing adjustment of the PID control
  • Easy program control of temperature and time is achieved using 6 temperature profile with 60 steps.
  • 2 Years Parts & Labor Warranty

More About this Item

These circulating baths are designed to achieve low temperatures and maintain excellent temperature stability for consistent results. Powerful circulating pumps along with high heating and cooling capacities allow for quick heat-up and cool-down times. The smart pump technology offers consistent pump capacity with the electronically adjustable pump stages. Ensure maximum safety with adjustable high-temperature cutoff, dry running protection, and low liquid level warnings with both optical and audible alarms. These recirculators feature a removable grid for effortless condenser cleaning to keep your chiller running at full cooling capacity. The FP models all feature energy-saving cooling control, which can save you up to 90% energy in comparison to non-FP models.

The easy-to-read VFD comfort display allows for simultaneous display of 3 values, warning functions, high-temperature cut-off, and pump stages with a resulution of 0.01°C. Additional plain text display provides LCD dialog display for interactive operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat