Cole-Parmer FF-200D-I-120 Economical Flame Photometer; 120 VAC, 50/60 Hz

Representative image only.
Cole-Parmer Item # EW-83055-02
Automatic gas shutoff feature ensures operator safety
  • Unit comes with Na+, K+, Li+, Ca+, and Ba+ filters
  • Low temperature and single channel
  • 120 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

$5,073.00USD / Each
Often Bought With...

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 199.9 ppm
  • Specificity<0.5% interference when concentrations are equal to test sample concentrations
  • SensitivityNa+ and K+ filters: 0.2 ppm; Li+ filter: 0.25 ppm; Ca+ filter: 15 ppm; Ba+ filter 30 ppm
  • LinearityBetter than 2%
  • ReproducibilityBetter than 1% CV
  • Reading StabilizationApproximately 8 seconds
  • Aspiration Rate2 to 6 mL/min
  • Air Supply6 L/min at 14 psi; oil and moisture free
  • Display3.5-digit LED; 12.5 mm (1/2\") H
  • Fuel SupplyHigh-grade propane/butane, or propane/butane mixture regulated at approximately 0.36 psi; natural gas at 3 to 10\" W.G.
  • Recorder Output100 mV
  • Height (in)16 1/2
  • Depth (in)11 7/8
  • Width (in)14 3/16
  • Height (cm)42
  • Depth (cm)30
  • Width (cm)36
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionEconomical Flame Photometer; 120 VAC, 50/60 Hz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

One each of Na+, K+, Li+, Ca+, and Ba+ filters, two meters each of gas and air tubing, air and gas nozzles, drain trap, clips, cleaning wire, and power cord with plug.

Key Features

  • Unit comes with Na+, K+, Li+, Ca+, and Ba+ filters
  • Low temperature and single channel
  • 120 VAC operation
  • 3 year warranty

More About this Item

Use this economical flame photometer for routine determinations of sodium and potassium in industrial and educational applications. The fine and coarse adjustment controls provide accurate measurements every time. For safety, an automatic gas shutoff mechanism activates if the flame becomes accidentally extinguished.

Please Note: Effective June 2022, the Jenway Economical Flame Photometer Model number 500731 has now been rebranded Cole-Parmer under Model number FF-200D-I-120. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat