Instrumart FS-200 Ultrasonic Micrometer Pipe-Thickness Meter

Representative image only.
Instrumart Mfr # FS-200 – Item # EW-68441-02
Fast, accurate measurement of pipe wall thickness
  • Multi-function backlit LCD display—4.5-digit display with large half-inch digits for easy reading. Backlight can operate by illuminating only when measurements are taken, saving battery life
  • Rugged construction—extruded aluminum body and nickel-plated aluminum end caps, environmentally sealed, and resistant to impact, petroleum products, and water
  • Advanced transducer—dual element (transmit and receive) transducers with quick disconnect LEMO locking connectors
  • Portable and lightweight—weighs only ten ounces; fits in a pocket
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0.25\" to 19.99\"
  • Resolution0.001\" (0.01 mm)
  • Measuring MethodUltrasonic
  • DisplayLCD
  • PowerTwo AA batteries
  • Depth (in)1.25
  • Width (in)2.5
  • Height (in)4.75
  • Depth (cm)3.2
  • Width (cm)6.4
  • Height (cm)12.1
  • DescriptionUltrasonic Micrometer Pipe-Thickness Meter
  • Warranty1 year
1 Year Warranty

Key Features

  • Multi-function backlit LCD display—4.5-digit display with large half-inch digits for easy reading. Backlight can operate by illuminating only when measurements are taken, saving battery life
  • Rugged construction—extruded aluminum body and nickel-plated aluminum end caps, environmentally sealed, and resistant to impact, petroleum products, and water
  • Advanced transducer—dual element (transmit and receive) transducers with quick disconnect LEMO locking connectors
  • Portable and lightweight—weighs only ten ounces; fits in a pocket
  • 1 year warranty

More About this Item

The FS-200 is a rugged and light-weight ultrasonic micrometer for measuring pipe wall thicknesses. It is the perfect companion for ultrasonic flowmeter station setup, or for piping system maintenance in general. The FS-200 can scan the pipe surface and provide a profile of the inside of the pipe, revealing corrosion and isolating weak spots while systems remain up and operational. A large backlit display is easy to read and the FS-200 will run for about 200 hours on two standard batteries. No special training is required to operate the unit. The unit even indicates the stability of its own readings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat