ICI Quick Ship Gowning Bench, Stainless Steel, 16" x 48" x 18"

Representative image only.
ICI Quick Ship Mfr # CPGB1648S – Item # EW-78985-48
Provides a sturdy and comfortable gowning area
  • Adjustable foot plates mount easily to floor
  • 2 year warranty

PRODUCT OPTIONS

$1,655.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)48
  • Height (in)18
  • Depth (in)16
  • Width (cm)121.9
  • Height (cm)45.7
  • Depth (cm)40.6
  • Material305 Stainless Steel
  • DescriptionGowning Bench, Stainless Steel, 16\" x 48\" x 18\"
  • Warranty2 Years
Two year warranty

Key Features

  • Adjustable foot plates mount easily to floor
  • 2 year warranty

More About this Item

The heavy-duty benches feature a 14-gauge, type 304 stainless steel top and mount easily to the floor with adjustable foot plates. All benches measure 18" (45.7 cm) tall and are nonconductive.

For sale in U.S. only!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat