ICI Quick Ship Free Standing Cylinder Restraints, 45" x 16" x 30", Holds 3 Cylinders

Representative image only.
ICI Quick Ship Mfr # CPCRFM3X1 – Item # EW-78986-26
Securely restrain gas cylinders
  • Features 1 bay holding 3 cylinders
  • 2 year warranty

PRODUCT OPTIONS

$2,400.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held3
  • Width (in)45
  • Height (in)30
  • Height (mm)762
  • Width (mm)1143
  • MaterialSteel
  • Depth (in)16
  • Depth (mm)406
  • DescriptionFree Standing Cylinder Restraints, 45\" x 16\" x 30\", Holds 3 Cylinders
  • Warranty2 Years
Two year warranty

Includes

Security chains.

Key Features

  • Features 1 bay holding 3 cylinders
  • 2 year warranty

More About this Item

Safely secure your cylinders with either a wall mounted or free-standing cylinder restraint.
The wall mounted cylinder restraint is constructed of cast aluminum and includes mounting hardware and nylon strap. Several units can be placed adjacent to each other to secure a group of cylinders.
The free-standing cylinder restraints are constructed from 2” x 2” welded tubular steel and can hold anywhere from 2 to 9 cylinders. Security chains provide proper restraint of cylinders.

For sale in U.S. only!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat