High-Tech Conversions NT1-99 Cleanroom wipes, non-woven, lint-free, polyester/ cellulose blend, 9" x 9", 300 wipes per bag, 4200/CS

Representative image only.
High-Tech Conversions Mfr # NT1-99 – Item # EW-15981-26
Durable and highly absorbent—suitable for a variety of cleanroom applications
  • Cleanroom ISO Class 5 compliant Polyester and cellulose blend provides strong fabric free of particle generation

PRODUCT OPTIONS

$284.50USD / Case of 4200

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolyester/Cellulose
  • ColorWhite
  • ComplianceISO Class 5
  • Width (in)9
  • Length (in)9
  • Width (cm)23
  • Length (cm)23
  • DescriptionCleanroom Wipes, Non-Woven, Lint-Free, Polyester / Cellulose Blend, 9" x 9"; 3600/cs

Key Features

  • Cleanroom ISO Class 5 compliant Polyester and cellulose blend provides strong fabric free of particle generation

More About this Item

Use these lint-free nonwoven cleanroom wipes for general-purpose cleaning applications in ISO Class 5 cleanrooms or higher. The synergistic blend of virgin polyester and cellulose is hydro-entangled to form a super-tough fabric that is highly absorbent and virtually free of particle generation. The ISO Class 5 certified fabric is also cleanroom laundered and abrasion resistant.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat