High-Tech Conversions Cleanroom wipes, sterile, pre-saturated in 70% IPA, polyester, 9" x 9", 300/CS

Representative image only.
High-Tech Conversions Mfr # FS-ULT70-99CB – Item # EW-15981-06
Clean-cut edges eliminate fiber contamination
  • Choose ISO Class 3 or Class 5 compliance
  • Exceeds USP 797 and 800 requirements for critical contamination control
  • Lot numbered for traceability
  • Cobalt-60 gamma irradiated
  • 2 year warranty

$266.49USD / Case of 300

SPECS & DESCRIPTION

Specifications & Description

  • MaterialSealed-edge polyester
  • ColorWhite
  • ComplianceISO Class 3
  • Width (in)9
  • Length (in)9
  • Width (cm)22.9
  • Length (cm)22.9
  • DescriptionCleanroom Wipes, Sterile, Presaturated in 70% IPA, Polyester, 9\" x 9\"; 300/cs
  • Warranty2 year
Two year warranty

Key Features

  • Choose ISO Class 3 or Class 5 compliance
  • Exceeds USP 797 and 800 requirements for critical contamination control
  • Lot numbered for traceability
  • Cobalt-60 gamma irradiated
  • 2 year warranty

More About this Item

Presaturated with 70% isopropyl alcohol (IPA) and 30% deionized (DI) water, these sterile wipes feature four clean-cut edges to eliminate fiber contamination. All wipes are gamma irradiated with Cobalt 60 and validated to Sterility Assurance Level (SAL) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2006 guidelines. Each bag of wipes is identified with a lot number for traceability and a Certificate of Irradiation is included with every case. The wipes are available in a range of sizes and materials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat