High-intensity, long-wave UV lamp; 8-ft lead, 115 VAC/60 Hz

Representative image only.
Analytik Jena Mfr # B100AP/115V 95-0127-01 – Item # EW-97600-00
Detach lamp head from transformer base for portability
  • Vented housing protects against burns
  • ETLCanadian
  • 1 year warranty

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength365 nm
  • Width (in)5 5/16
  • Height (InchShort)15 1/2
  • Depth (in)13 53/64
  • Width (cm)13.5
  • Height (cm)39.4
  • Depth (cm)35.1
  • Bulb / Tube TypeLong-wave UV
  • Bulb / Tube Life2000 hours
  • Power (VAC)115
  • Power (watts)100
  • Power (Hz)60
  • Intensity (µW/cm2)21,000 at 2\"; 8900 at 10'
  • DescriptionHigh-intensity, long-wave UV lamp; 8-ft lead, 115 VAC/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Vented housing protects against burns
  • ETLCanadian
  • 1 year warranty

More About this Item

These high-intensity lamps produce 365 nm UV light. Lamp head rotates 360°> in its transformer base. A filter minimizes white light interference allowing you to easily detect weak fluorescence.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat