Hand-operated acid-transfer pump, 6 strokes/gallon, no adapter

Representative image only.
Item # EW-06433-10
Ideal for most acid/base or ionic salt applications
  • UL-listed for sulfuric acid transfer at 50% concentration
  • Withstand temperatures up to 120°>F (49°>C)
  • Self-priming, will not siphon

PRODUCT OPTIONS

$171.20USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (Strokes/Gal)6
  • Flow Rate (Strokes/L)2
  • Wetted MaterialsSolvent-welded PVC body and shaft; Viton® valves and seals
  • Tube Length, Inlet (in)38
  • Tube Length, Inlet (cm)96.5
  • Tube OD, Inlet (in)1 1/2
  • Tube OD, Inlet (cm)3.8
  • Tube OD, Outlet (in)1 1/4
  • Tube OD, Outlet (cm)3.2
  • Tube Length, Outlet (in)36
  • Container AdapterNone
  • Max Temperature (° F)120
  • Max Temperature (° C)49
  • DescriptionHand-operated acid-transfer pump, 6 strokes/gallon, no adapter

Key Features

  • UL-listed for sulfuric acid transfer at 50% concentration
  • Withstand temperatures up to 120°>F (49°>C)
  • Self-priming, will not siphon

More About this Item

These plastic hand-operated drum pumps are ideal for heavy-duty applications that require acid-transfer. All models are constructed of solvent-welded PVC body and shaft with Viton® valves and seals and feature 6 strokes/gallon (2 strokes/liter).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat