H-B Instrument B61503-0100 DURAC Compact Sling Psychrometer; 20/120F

Representative image only.
H-B Instrument Mfr # 615030100 – Item # EW-03322-22
Pocket-sized—take with you anywhere!
  • 1 year warranty

PRODUCT OPTIONS

$85.00USD / Each

$197.00 - $270.00USD / Each

for an additional
$197.00USD / Each
for an additional
$270.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)2%
  • Min Temperature (° F)20
  • Max Temperature (° F)120
  • Temperature Accuracy±1.0°F
  • Temperature Resolution
  • Wet BulbYes
  • Height (in)8 1/4
  • Width (in)1 3/8
  • Depth (in)5/8
  • DescriptionPocket Sling Psychrometer, °F Spirit
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

To operate psychrometer, withdraw thermometer halfway out of case, then moisten wick. Holding the case as a handle, swing the psychrometer for two minutes. Read wet and dry bulb temperatures, then reinsert thermometer slide into case. The slide and case form a slide rule for calculating RH.
Choose °>F or °>C models. The °>F models are available with either mercury- or spirit-filled thermometers,—use spirit filled model in mercury-free environments. Instructions are included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat