GW Instek PPH-1503 DC Power Supply, 9 V/5 A, 15 V/3 A, 45 W

Representative image only.
GW Instek Mfr # PPH-1503 – Item # EW-20050-39
High-speed, high-precision unit ideal for low power consumption requirements
  • Fast response to load and voltage changes
  • Dual-range output capability for added flexibility
  • Constant voltage and constant current operation
  • High measurement resolution for precision requirements
  • External relay control output (on/off)
  • Sink current capability of up to 2 A maximum
  • Built-in digital voltmeter provides expanded measurement ability
  • Five preset memory sets for quick and easy recall
  • Overvoltage, overcurrent, and overtemperature protection prevents DUT damage
  • USB, LAN, and GPIB standard interfaces
  • Remotely control unit using Labview driver and PC software
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 9 V, and 0 to 15 V
  • Output Current0 to 5 A, and 0 to 3 A
  • Ripple and Noise1 mVrms, 8 mVpp
  • InterfaceUSB, LAN, GPIB
  • Width (in)8.75
  • Depth (in)14.33
  • Height (in)3.33
  • Power Rating (watts)45
  • Power (VAC)90 to 264
  • Power (Hz)50/60
  • DescriptionDC Power Supply, 9 V/5 A, 15 V/3 A, 45 W
  • Warranty2 Years
Two year warranty

Key Features

  • Fast response to load and voltage changes
  • Dual-range output capability for added flexibility
  • Constant voltage and constant current operation
  • High measurement resolution for precision requirements
  • External relay control output (on/off)
  • Sink current capability of up to 2 A maximum
  • Built-in digital voltmeter provides expanded measurement ability
  • Five preset memory sets for quick and easy recall
  • Overvoltage, overcurrent, and overtemperature protection prevents DUT damage
  • USB, LAN, and GPIB standard interfaces
  • Remotely control unit using Labview driver and PC software
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat