GW Instek GDM-8351 Benchtop Digital Multimeter, 5.5 digit, dual measurement

Representative image only.
GW Instek Mfr # GDM-8351 – Item # EW-20007-02
Easily integrate into existing systems with a variety of communication interfaces
  • Digital I/O provides measurement output signals and a trigger input, or connects with a remote control device
  • Bi-directional RS-232 and USB (TMC and CDC supported) interfaces allow remote control and data retrieval by PC
  • Software incudes TMC and CDC drivers, Excel® add-Ins, and LABVIEW drivers
  • Dual-line VFD display shows two measurement results simultaneously
  • Selectable measurement rate (fast, medium, slow) maximizes effectiveness of each test without sacrificing resolution
  • Automatic and manual trigger options support simple and advanced test protocols
  • Operating conditions: 32 to 95°F (0 to 35°C) at <90% RH, 95 to 131°F (35 to 55°C) at <80% RH
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Voltage Accuracy100 mV: (±0.012% + 8 digits); 1 to 1000 V: (±0.012% + 5 digits)
  • Current (AC/DC)10 mA, 100 mA, 1.0 A, 10.0 A
  • AC Min (Volts)1
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±0.2% to 5.0% depending on voltage and frequency
  • Resistance Min (Ω)100
  • Resistance Max (MΩ)100
  • Capacitance Min (mF)0.01
  • Capacitance Max (mF)100
  • Frequency Min (Hz)10
  • Frequency Max (MHz)1
  • Continuity1000Ω
  • Diode Tester6 V
  • InterfaceUSB (USBCDC, USBMTC), RS-232, digital I/O
  • MeasurementSelectable, 320 rdgs/s max
  • Power100 to 240 VAC ±10%, 50/60 Hz
  • Width (in)10.375
  • Height (in)4.25
  • Depth (in)11.75
  • Width (cm)26.5
  • Height (cm)10.7
  • Depth (cm)30.2
  • DescriptionBenchtop Digital Multimeter, 5.5 digit, dual measurement
  • Warranty2 Years
Two year warranty

Key Features

  • Digital I/O provides measurement output signals and a trigger input, or connects with a remote control device
  • Bi-directional RS-232 and USB (TMC and CDC supported) interfaces allow remote control and data retrieval by PC
  • Software incudes TMC and CDC drivers, Excel® add-Ins, and LABVIEW drivers
  • Dual-line VFD display shows two measurement results simultaneously
  • Selectable measurement rate (fast, medium, slow) maximizes effectiveness of each test without sacrificing resolution
  • Automatic and manual trigger options support simple and advanced test protocols
  • Operating conditions: 32 to 95°F (0 to 35°C) at <90% RH, 95 to 131°F (35 to 55°C) at <80% RH
  • 2 year warranty

More About this Item

This multimeter measures 12 different parameters: AC/DC voltage, AC/DC current, AC+DC voltage/current, 2W/4W resistance, continuity, diode check, capacitance, frequency, and temperature. Analytical functions include maximum/minimum, relative, compare, hold, dB and dBm, slope-intercept equation, percent, and inverse.


Command structures supported are IEEE488.2 and SCPI, 1994. The USBTMC interface is compatible with GPIB-based software systems. USBCDC appears as a virtual com port on the PC and is compatible with RS-232-based software systems.


Automatically trigger data acquisition at the selected measurement rate, or manually trigger data acquisition with an external control device. With external control, choose to log one or both displayed measurement values, and change sample and trigger counts to customize test protocols.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat