GW Instek APS-1102 1 kVA Programmable AC/DC Power Source

Representative image only.
GW Instek Mfr # APS-1102A – Item # EW-20036-80
Allows free programming of outputs for the simulation of a power source with abnormal variations
  • Inrush current measurement and inrush current limiter
  • Harmonic current measurement function
  • Output modes: AC and AC+DC combined with any of the four signal sources
  • Signal sources: internal (INT), external (EXT), internal + external (ADD) and Sychronization (SYNC)
  • Arbitrary waveform power output
  • Power amplifier of external signal
  • CF and harmonic current
  • Capacitor input load supported
  • Sequence function allows programming of output patterns
  • Limiter function (upper/lower limits function)
  • 30 sets of save/recall memories
  • Output on/off switch
  • USB (USBTMC) standard for remote control
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 270 VAC, ±380 VDC
  • Output Current0 to 10 A, 0 to 5 A
  • Description 1 kVA Programmable AC/DC Power Source
  • Warranty2 Years
Two year warranty

Key Features

  • Inrush current measurement and inrush current limiter
  • Harmonic current measurement function
  • Output modes: AC and AC+DC combined with any of the four signal sources
  • Signal sources: internal (INT), external (EXT), internal + external (ADD) and Sychronization (SYNC)
  • Arbitrary waveform power output
  • Power amplifier of external signal
  • CF and harmonic current
  • Capacitor input load supported
  • Sequence function allows programming of output patterns
  • Limiter function (upper/lower limits function)
  • 30 sets of save/recall memories
  • Output on/off switch
  • USB (USBTMC) standard for remote control
  • 2 year warranty

More About this Item

This programmable AC/DC power source is not only a precision AC/DC power source but also serves as a powerful analyzer, containing abundant features for the testing and characteristic analysis of power supplies, electronic devices, components, and modules.
The output function includes two main modes, AC and AC + DC. Each mode can be combined with any of the four signal sources, internal (INT), external (EXT), internal + external (ADD), and synchronization, to give ultimate flexibility of power source settings.
Easily generate instantaneous interruption, frequency sweeping, voltage sweeping, and arbitrary waveforms of power sources in accordance with test requirements. Unit includes a multi-functional and user-friendly software, which supports the remote control of panel operations, sequence editing and execution, arbitrary waveform editing and transfer, and data logging via USB interface.
With capacity of 1 kVA power and the lightweight, compact design, this power source provides the powerful test and analysis features to handle your most demanding power application requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat