Guzzler 500-H Diaphragm hand pump, 12 GPM, 5 Strokes/gallon

Representative image only.
Guzzler Mfr # G500-H COLEP – Item # EW-07090-11
Low-cost, high-flow pumping solution
  • Ideal for pumping shear-sensitive or particulate-laden fluids
  • Durable, portable pumps mount in any position
  • Available in cast aluminum or nonclogging Delrin® acetal plastic
  • 07090-09 has inlet and outlet on same side

PRODUCT OPTIONS

$130.90USD / Each
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (Strokes/Gal)5
  • Flow Rate (Strokes/L)1
  • Max Flow Rate (GPM)12
  • Max Flow Rate (LPM)45.42
  • Max Head (m)3.7
  • Max Head (ft)12
  • Max Head (cm)365.76
  • Suction Lift (ft)12
  • Suction Lift (m)3.7
  • Wetted MaterialsDelrin plastic, Buna N diaphragm
  • Inlet Connection1-1/4"
  • Outlet Connection1-1/2"
  • Length (in)10
  • Height (in)4
  • Width (in)5
  • Length (cm)25.4
  • Height (cm)10.2
  • Width (cm)12.7
  • Max Temperature (° F)120
  • Max Temperature (° C)49
  • DescriptionDiaphragm hand pump, 12 GPM, 5 Strokes/gallon

Key Features

  • Ideal for pumping shear-sensitive or particulate-laden fluids
  • Durable, portable pumps mount in any position
  • Available in cast aluminum or nonclogging Delrin® acetal plastic
  • 07090-09 has inlet and outlet on same side

More About this Item

Guzzler® hand pumps are designed for quick, easy fluid transfer.


Order service kits, noncollapsing wire-reinforced vinyl hoses, stainless steel hose clamps, and check valves separately in table.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat