Great Plains Industries Flowmeter/Totalizer 2 to 20 GPM with 1/2" Male Spigot process connection

Representative image only.
Great Plains Industries Mfr # TM075-P – Item # EW-05611-52
Local display includes rate of flow, batch, and cumulative totals
  • Heavy-duty schedule 80 PVC construction

PRODUCT OPTIONS

$420.00USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3.0
  • Min Flow Rate (GPM)2
  • Max Flow Rate (GPM)20
  • Wetted MaterialsPVC, ceramic, tungsten cabide, PVDF, 316 SS
  • Min Operating Temperature (° F)32
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection1/2" male spigot
  • Fluid Typewater and thin fluids
  • Power12 to 36 VDC
  • Output (Voltage)Yes
  • OutputSquare wave pulse
  • DescriptionFlowmeter/Totalizer 2 to 20 GPM with 1/2" Male Spigot process connection

Key Features

  • Heavy-duty schedule 80 PVC construction

More About this Item

These durable meters offer accuracy at a reasonable price for measuring water and are available in flow ranges from 1 to 200 GPM and 1/2'' to 2'' inch fitting sizes. Meters indicate totalization and rate of flow, and read up to 999,999 gallons or liters — switch between gallon and liter and the electronics will indicate accurately in both units of measure. Models 05611-10 to -19 offer digital indication powered by two replaceable lithium batteries. Models 05611-50 to -59 have no display and have a square wave pulse output. Flowmeters are available with NPT or male spigot fittings, and work perfect for existing PVC plumbed systems. Wetted parts include the PVC housing, tungsten carbide shaft, PVDF rotor and supports and ceramic bearings. Flowmeters are field calibrateable.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat