Glas-Col 100B TM109 Aluminum Heating Mantle, 1000 ml, 380 Watts, 230 V

Representative image only.
Glas-Col Mfr # 100B TM109CE – Item # EW-36233-26
Get uniform temperature control for low-volume samples
  • Rigid housing provides strength and durability while supporting the vessel weight
  • Fabric interior minimizes thermal shock and damage to glassware
  • Maximum temperature of 842°F (450°C)
  • 1 year warranty

PRODUCT OPTIONS

$657.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)1000
  • MaterialMetal
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (watts)380
  • Height (in)5
  • Diameter (in)5.375
  • Outside Diameter (OD) (in)7.5
  • DescriptionAluminum Heating Mantle, 1000 ml, 380 Watts, 230 V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Rigid housing provides strength and durability while supporting the vessel weight
  • Fabric interior minimizes thermal shock and damage to glassware
  • Maximum temperature of 842°F (450°C)
  • 1 year warranty

More About this Item

Flask mantles feature durable aluminum exterior and soft fabric interior. Mantles cover the bottom half of the flask allowing full view of the contents inside. Larger sizes have multiple circuits for ease of temperature control when a flask is less than half full. Maximum temperature is 842°>F (450°>C). Mantles require a controlled electrical power source to prevent overheating.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat