This item is now discontinued. We recommend the following as suggested replacements: EW-04724-60

Glas-Col 099A VB4 Pulsing Vortex Shaker, 120 VAC, 50/60 Hz

Representative image only.
Glas-Col Mfr # 099A VB4 – Item # EW-51601-00
  • Pulsing feature interrupts vortexing to facilitate mixing - adjust pulse rate from 40 to 60 pulses per minute
  • Interchangeable cartridges accommadate tubes 12 to 29 mm in diameter; blank cartridge measures 12"W x 5-1/2"D and holds large vessels
  • Rubber suction feet secure shaker to benchtop; permanently mount shaker to benchtop via chassis mounting holes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)2500
  • Tube Size12 to 29 mm diameter with optional cartridges
  • Platform Length (in)12
  • Platform Width (in)5.5
  • Platform Length (cm)30.5
  • Platform Width (cm)14
  • Width (in)17
  • Height (in)13.5
  • Depth (in)7
  • Width (cm)43.18
  • Height (cm)34.29
  • Depth (cm)17.78
  • Max Operating Temperature (° F)100
  • Max Operating Temperature (° C)37
  • Power (VAC)120
  • Power (Hz)50/60 Hz
  • Power (amps)2.5
  • DescriptionPulsing Vortex Shaker, 120 VAC, 50/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Pulsing feature interrupts vortexing to facilitate mixing - adjust pulse rate from 40 to 60 pulses per minute
  • Interchangeable cartridges accommadate tubes 12 to 29 mm in diameter; blank cartridge measures 12"W x 5-1/2"D and holds large vessels
  • Rubber suction feet secure shaker to benchtop; permanently mount shaker to benchtop via chassis mounting holes
  • 1 year warranty

More About this Item

What's included: 6-ft cord with U.S. standard plug on 120 VAC models; 4-ft cord with European plug on 240 VAC models; one cartridge for 12- to 13-mm tubes and one for 15- to 16-mm tubes; order cartridges for larger tubes or blank cartridge for beakers and flask below, right.

Note: when using the cartridges for larger test tubes (51301-53/-54/-55) the maximum speed is 1000 rpm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat