GF Signet Paddlewheel Flow Sensor, 4-20 mA Output, Polypropylene, 0.5" to 4" Pipe Size

Representative image only.
GF Signet Mfr # 3-2537-6C-P0 – Item # EW-32512-15

$780.50USD / Each

$310.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure (PSI)180
  • Material O-RingFPM
  • Material HousingPolypropylene
  • Wetted MaterialsPolypropylene body, black PVDF rotor, Titanium pin, FPM O-rings
  • Min Operating Temperature (° F)0
  • Min Operating Temperature (° C)-18
  • Max Operating Temperature (° F)185
  • Max Operating Temperature (° C)85
  • Pipe Size½" to 4" diameter
  • Fluid TypeLiquids
  • Output (mA)Yes
  • Output4 to 20 mA
  • Input Signal1 to 1000 Hz Frequency
  • DescriptionPaddlewheel Flow Sensor, 4-20 mA Output, Polypropylene, 0.5" to 4" Pipe Size

More About this Item

Fluid measurement with paddlewheel sensors

  • Digital (S3L) or 4 to 20mA outputs, or Flow Switch, or Pulse output (multi-function)
  • Allows for up to six sensors to Signet 8900 Controller
  • Low flow capabilities down to 0.1 m/s (0.3 ft/s)
  • Polypropylene or PVDF wetted materials
  • Built-in user interface for on-site configuration
  • Low power and high resolution

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat