GF Signet P51530-VO Rotor-X High Flow Sensor for 1/2 to 4" Pipe, PVDF Body, Hastelly C Shaft

Representative image only.
GF Signet Mfr # P51530-VO – Item # EW-05618-13
Open-core design ensures accurate, linear output to ±1%

PRODUCT OPTIONS

$794.25USD / Each

$310.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.5% full-scale
  • Wetted MaterialsPVDF, Hastelloy C
  • Max Operating Temperature (° F)212
  • Max Operating Temperature (° C)100
  • Pipe Size1/2 to 4"
  • Power5 to 24 VDC
  • OutputOpen collector, sinking
  • DescriptionRotor-X High Flow Sensor for 1/2 to 4" Pipe, PVDF Body, Hastelly C Shaft

Includes

25-ft connecting cable

More About this Item

Sensors contain an open-core rotor with a small magnet in each of the four blades. As they rotate, the magnets pass a coil in the sensor. The transducer generates a linear frequency output that is proportional to the flow velocity. This signal travels up to 200 feet without amplification.

Open-core design eliminates cavitation at flow velocities from 1 to 20 ft/second. Closed or solid paddle-wheel designs create air bubbles at these velocities, causing a nonlinear, nonrepeatable signal.

Sensor materials resist most chemicals. All models have PVDF rotor and VITON® O-ring; and include a 25-ft connecting cable.

ROTOR-X flow sensors are compatible with all of our line-, battery-, and sensor-powered flowmeters, accumulators, and controllers. Mount in any type of pipe using an installation fitting—order separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat