General Tools HT-20 USB Temperature Humidity Data Logger with LCD

Representative image only.
General Tools Mfr # HT20 – Item # EW-68519-03
Large 16,000 temperature/RH data pair storage capacity
  • Immediate, delayed, or push-to-start data logging
  • USB 2.0 interface for easy data download to a PC
  • Included interface software enables setting of sampling time; high/low alarm set points for humidity and temperature; temperature units (°F or °C)
  • Software calculates dew point and calculates and plots absolute humidity
  • Uploaded time-based data logs viewable as table or graph synchronized with your PC clock
  • Easy-to-read, backlit LCD displays real-time and Min/Max readings
  • 1 year warranty

$103.00USD / Each

$217.50 - $290.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)158
  • Min Temperature (° F)-4
  • Max Temperature (° C)70
  • Min Temperature (° C)-20
  • Temperature Accuracy (° F)±1.8°F from 14 to 104°F, ±3.6°F elsewhere in range
  • Temperature Accuracy (° C)±1°C from -10 to 40°C, 2°C elsewhere in range
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1
  • Humidity Accuracy±3% from20 to 80% RH, ±3.5% elsewhere
  • Memory Size16,300 per parameter
  • ConnectionsUSB 2.0
  • Battery Life1 year typical
  • Display Type3 1/2 digit LCD
  • Length (in)5
  • Height (in)1 1/8
  • Width (in)2
  • Length (cm)12.6
  • Height (cm)2.8
  • Width (cm)5.1
  • DescriptionUSB Temperature Humidity Data Logger with LCD
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Immediate, delayed, or push-to-start data logging
  • USB 2.0 interface for easy data download to a PC
  • Included interface software enables setting of sampling time; high/low alarm set points for humidity and temperature; temperature units (°F or °C)
  • Software calculates dew point and calculates and plots absolute humidity
  • Uploaded time-based data logs viewable as table or graph synchronized with your PC clock
  • Easy-to-read, backlit LCD displays real-time and Min/Max readings
  • 1 year warranty

More About this Item

This data logger can be deployed on a job site or facility and left unattended for days, weeks, or months. With a USB interface, downloading temperature and humidity readings to your PC is simple and fast—no need for cables, cradles, or docking stations.


View the data in Excel table or graph form and calculate dew point, making it easy to spot trends and unexpected excursions. The included software allows you to set the sampling time and log start/stop times, unit of measurement, and alarm triggers for high/low temperature or humidity conditions.


Applications

  • Water damage restoration: One or more units can be deployed and left in place over the duration of the job to remain in equilibrium with the environment
  • Process control: Simpler, more cost-effective monitoring of office buildings, greenhouses, food and equipment storage facilities, wineries, freezers, shipping containers, HVAC/R installations, computer rooms, labs, libraries, and museums
  • Electronics manufacturing: Mitigate the risk of dangerous high-voltage static discharges

  • REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat