Gast DOA-P701-AA Oilless Air Compressor, Diaphragm compressor pump, 1.1 cfm, 115 VAC

Representative image only.
Gast Mfr # DOA-P701-AA – Item # EW-07054-10
Virtually maintenance-free
  • Offers oil-free, cool air, even at maximum duty — air entering the pump does not go near the motor to pick up heat.
  • Ideal for light duty applications
  • 1 year warranty

PRODUCT OPTIONS

$504.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Free Air Capacity (CFM)1.1
  • Max Pressure (PSI)60
  • Wetted PartsPTFE, Stainless Steel, and Aluminum
  • Duty CycleContinuous
  • Port Size1/4\" NPT(F)
  • Thread Size1/4\" NPT(F)
  • Max Temperature (° C)38
  • Max Temperature (° F)100
  • Motor Hp1/8
  • Power (VAC)115
  • Amps0.8
  • Height (in)7.625
  • Width (in)5.125
  • Length (in)7.625
  • DescriptionOilless Air Compressor, Diaphragm compressor pump, 1.1 cfm, 115 VAC
  • Warranty1 Year
1 Year Warranty

Includes

power cord and plug.

Key Features

  • Offers oil-free, cool air, even at maximum duty — air entering the pump does not go near the motor to pick up heat.
  • Ideal for light duty applications
  • 1 year warranty

More About this Item

Diaphragm Air Compressors offer oil-free, cool air, even at maximum duty—air entering the pump does not go near the motor to pick up heat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat