Fowler 54-520-250 Electronic Indicator, 0 to 1" (0 to 25 mm)

Representative image only.
Fowler Mfr # 545202500 – Item # EW-10508-55
High quality multi-function indicator at a reasonable cost
  • Offers direct inch/metric or inch/metric/fraction conversion
  • Easy-to-read dial face
  • Simple to operate

PRODUCT OPTIONS

$184.50USD / Each

$91.50 - $164.00USD / Each

for an additional
$91.50USD / Each
for an additional
$164.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)1
  • Min range (mm)0
  • Max range (mm)25
  • Resolution0.0005 in
  • Resolution (mm)0.01
  • DescriptionElectronic Indicator; 0 to 1\"/0 to 25mm

Includes

Fitted case.

Key Features

  • Offers direct inch/metric or inch/metric/fraction conversion
  • Easy-to-read dial face
  • Simple to operate

More About this Item

These economical battery operated indicators offer absolute/incremental readings on a 2 1/4" digital face. Features include tolerance indicators, floating zero, and carbide tipped point.

Other features include: direct inch/metric conversion, 1" / 25 mm travel, auto off, lugback and 3/8" stem mountings, resolution: .0005"/.01 mm, tolerance indicators, absolute/incremental reading, floating zero, and carbide tipped point.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat