Fowler 54-440-750 Electronic Universal Protractor

Representative image only.
Fowler Mfr # 544407500 – Item # EW-10508-50
  • Hardened stainless steel
  • Range selection: 1 x 360 °, 2 x 180 °, 4 x 90 °
  • Dual reading LCD display arc minutes / decimal degrees
  • Preset function
  • 6" and 12" blades and acute angel attachment included
  • Fine adjustment
  • RS232 output
  • Measuring range: 0-360 °
  • Resolution: 30"

$606.50USD / Each

$94.80 - $168.00USD / Each

for an additional
$94.80USD / Each
for an additional
$168.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min range (degrees)0
  • Max range (degrees)360
  • Resolution30 sec
  • DescriptionElectronic Universal Protractor

Key Features

  • Hardened stainless steel
  • Range selection: 1 x 360 °, 2 x 180 °, 4 x 90 °
  • Dual reading LCD display arc minutes / decimal degrees
  • Preset function
  • 6" and 12" blades and acute angel attachment included
  • Fine adjustment
  • RS232 output
  • Measuring range: 0-360 °
  • Resolution: 30"

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat