Fluke TiS75+ Thermal Imager

Representative image only.
Fluke Mfr # FLK-TIS75+ 27HZ – Item # EW-20037-60
Be proactive instead of reactive with asset tagging functionality
  • Touchscreen IR Fusion™
  • Asset tagging allows you to easily compare asset images over time
  • Scanning the QR code on each asset creates a timeline of your inspections
  • 384 x 288 infrared resolution
  • IS3 and AVI video recording
  • Measure up to 550 °C
  • Dew-point calculation
  • 2 year warranty

PRODUCT OPTIONS

$6,649.99USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution384 x 288 (110,592 pixels)
  • Detector Speed (Hz)27
  • Field Of View (FOV)42° x 30°
  • Min Temperature (° F)-4
  • Max Temperature (° F)1022
  • Min Temperature (° C)-20
  • Max Temperature (° C)550
  • Accuracy±2 °C or 2 % (whichever is greater) at 25 °C ambient temperature
  • Thermal Sensitivity (N.E.T.D) (° F)40 mK
  • Focus TypeManual focus
  • Min Focus Distance (m)0.15
  • Min Focus Distance (in)5.9
  • Palette Selection6
  • Fusion (Picture in Picture)IR-Fusion technology: AutoBlend continuous 0 % to 100 %. Adds the context of the visible details to your infrared image
  • EmissivityOn-screen emissivity correction
  • Text AnnotationAfter IS2 capture, user can type in a note using on-screen keyboard
  • Voice Annotation60 second maximum audio recording via Bluetooth Audio Headset Profile (HSP) connection to external device
  • Data OutputWireless
  • Memory Storage TypeNon-radiometric BMP or JPEG or fully-radiometric is2
  • Memory CapacityInternal ∼500 images and external ≥4 GB SD card (>1000 images)
  • Software IncludedNo
  • Display Type3.5\" LCD touchscreen (landscape)
  • Battery life≥3.5 hours continuous (without WiFi)
  • Battery2 rechargeable lithium-ion (included)
  • DescriptionTiS75+ Thermal Imager
Two year warrantyConformite Europeenne

Includes

Infrared camera, ac power supply (including universal ac adapters, two-bay smart battery charger, 2 rugged lithium ion smart batteries, USB cable, 4 GB micro SD card, hard carrying case, soft transport bag, and adjustable hand strap.

Key Features

  • Touchscreen IR Fusion™
  • Asset tagging allows you to easily compare asset images over time
  • Scanning the QR code on each asset creates a timeline of your inspections
  • 384 x 288 infrared resolution
  • IS3 and AVI video recording
  • Measure up to 550 °C
  • Dew-point calculation
  • 2 year warranty

More About this Item

The Fluke TiS55+/TiS75+/TiS20+ MAX thermal imagers are handheld, infrared imaging cameras for use in many applications. These applications include equipment troubleshooting, preventive and predictive maintenance, building diagnostics, and research and development. The imagers dislay thermal images on a high-visibility, industrial-quality LCD touch screen. They can save images to internal memory or to a removable memory card. Saved images and data stored in internal memory or on the memory card can be transferred to a PC through a direct USB connection or by wireless transfer. The imagers work with the Fluke Connect™ app available on mobile devices and with the Fluke Connect™ software available for PCs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat