Fluke RSE600 Fixed Mount Thermal Imager, 60 Hz, 640 x 480, 307,200 Pixels; 110 to 220 VAC, 50/60 Hz

Representative image only.
Fluke Mfr # FLK-RSE600/C 60 HZ – Item # EW-39749-66
Don’t just see the heat—stream, measure and analyze it too
  • Continuously stream and analyze infrared data
  • Built-in visible light digital camera with 5-megapixel industrial performance
  • Optimize images, generate customizable reports, and export images to the format of your choice with SmartView® desktop software
  • RSE600 thermal imager features a 640 x 480 infrared resolution and 307,200 pixels
  • 2 year warranty

PRODUCT OPTIONS

$20,199.99USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution307,200 Pixels, 640 x 480
  • Detector Speed (Hz)60
  • Field Of View (FOV)34 °H x 25.5 °V
  • Min Temperature (° F)14
  • Max Temperature (° F)2192
  • Min Temperature (° C)-10
  • Max Temperature (° C)1200
  • Accuracy± 2 °C or ± 2 %, whichever is greater
  • ZoomDigital zoom variable up to 16x in SmartView® desktop software
  • Thermal Sensitivity (N.E.T.D) (° C)0.04
  • Focus TypeFocus is adjusted in SmartView® desktop software
  • Min Focus Distance (in)6
  • Palette SelectionStandard Palettes: Ironbow, Blue-Red, High Contrast, Amber, Amber Inverted, Hot Metal, Grayscale, Grayscale Inverted; Ultra Contrast™ Palettes: Ironbow Ultra, Blue-Red Ultra, High Contrast Ultra, Amber Ultra, Amber Inverted Ultra, Hot Metal Ultra, Grayscale Ultra, Grayscale Inverted Ultra
  • Image ModesAutoBlend™ mode, Picture-in-Picture (PIP), IR/Visible alarm, Full IR, Full visible light
  • Fusion (Picture in Picture)IR-Fusion® technology in SmartView® desktop software
  • Visible Light Camera Resolution (Pixels)5000000
  • Text AnnotationYes, in SmartView® desktop software
  • Voice AnnotationYes, in SmartView® desktop software
  • Video OutputYes, to SmartView® desktop software
  • Data OutputTo PC via M12 Ethernet jack or wirelessly to PC, iPhone® and iPad® (iOS 4s and later), Android™ 4.3 and up, and WiFi to LAN (where available)
  • Memory Storage TypeConnect to SmartView® desktop software for storage to device
  • Software IncludedYes, SmartView® desktop software—full analysis and reporting software. Compatible with MATLAB® and LabVIEW® software
  • Display TypeNo on-camera display
  • Power (VAC)110 / 220
  • Height (in)3 19/64
  • Width (in)3 19/64
  • Length (in)6 1/2
  • DescriptionRSE600 Fixed Mount Thermal Imager, 60 Hz, 640 x 480, 307,200 Pixels
Two year warrantyConformite EuropeenneIP 67Made in the U.S.A.

Key Features

  • Continuously stream and analyze infrared data
  • Built-in visible light digital camera with 5-megapixel industrial performance
  • Optimize images, generate customizable reports, and export images to the format of your choice with SmartView® desktop software
  • RSE600 thermal imager features a 640 x 480 infrared resolution and 307,200 pixels
  • 2 year warranty

More About this Item

The Fluke® RSE-series infrared cameras are fully radiometric, stationary, infrared imaging cameras that can stream live infrared and IR-Fusion® technology video to a PC that has SmartView® software installed or to the Fluke Connect app (where available). SmartView is a high-performance, professional software suite for quality analysis and reporting. These imagers also work with MATLAB® and LabVIEW®. IR-Fusion technology has five modes of image blending allowing you to add the context of visible details to your infrared image. The five modes are AutoBlend™ mode, Picture-in-Picture (PiP), IR/visible alarm, full IR, and full visible light.

Designed for research, science, and engineering needs, enhance testing and quality assurance procedures by mounting the IR camera to your workstation. Continuously stream up to 60 frames of data per second directly to your computer to monitor minute temperature differences and analyze videos frame-by-frame remotely from SmartView desktop software. These imagers are idea in applications such as equipment troubleshooting, preventive and predictive maintenance, building diagnostics, and research and development.

Enhance your viewing experience with optional add-on lenses to target different applications such as analyzing from a distance or getting the close-up details. Optional lens ordered separately.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat