Fluke ii910 Precision Acoustic Imager

Representative image only.
Fluke Mfr # FLUKE-ii910 – Item # EW-39749-60
An easy way to detect, locate and analyze partial discharge in one tool
  • MecQ™ mechanical scanning can detect bad bearings in conveyor systems before they worsen Quick, simple partial discharge detection and PD testing Reduce outages and increase uptime Cut costs and save energy by finding and fixing PD PDQ Mode to capture and analyze partial discharge
  • 2 year warranty

PRODUCT OPTIONS

$28,549.99USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)4.4
  • Decibel (Db) High Range (dB)135.5
  • Resolution (dB)1280 x 800 (1,024,000 pixels)
  • Humidity Range10 to 95 % noncondensing
  • ComplianceIEC 61010-1; EC 61326-1: Portable Electromagnetic Environment IEC 61326-2-2 CISPR 11: Group 1, Class A; Class A Equipment (Industrial Broadcasting & Communication); 47 CFR 15 subpart B. This product is considered an exempt device per clause 15.103
  • OutputUSB-C for data transfer
  • Memory20 GB (>5000 pictures / >999 videos)
  • Display7\" LCD with backlight, under-sunlight readable
  • Battery Type2 rechargeable lithium-ion (included)
  • Length (in)2 45/64
  • Height (in)7 19/64
  • Width (in)12 45/64
  • Length (cm)6.8
  • Height (cm)18.6
  • Width (cm)32.2
  • DescriptionPrecision Acoustic Imager
  • Warranty2 year
Two year warranty

Includes

Acoustic imager, 2 rechargeable lithium-ion batteries, power supply, neck strap, hand strap, USB-C cable, acoustic sensor covers, and carry case.

Key Features

  • MecQ™ mechanical scanning can detect bad bearings in conveyor systems before they worsen Quick, simple partial discharge detection and PD testing Reduce outages and increase uptime Cut costs and save energy by finding and fixing PD PDQ Mode to capture and analyze partial discharge
  • 2 year warranty

More About this Item

The ii910 Precision Acoustic Imager is engineered to locate partial discharge, corona discharge, as well as gas and vacuum leaks. Partial discharge that goes unchecked can cause blackouts, fires, explosions, or death from arc flashes. Quickly scan the area or environment and get all the pictures or videos you need with the simple one button capture and large 7” touchscreen LCD. Without cumbersome secondary cables or devices, you have full mobility and greater flexibility to swap between detection of the leak/PD and fixing the leak/PD. With SoundSight™ technology, the ii910 translates the sounds that it hears into a visual representation so that you can quickly locate problem areas. The higher frequency capability of the ii910 allows for earlier detection to facilitate maintenance planning.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat